Free Shipping : For every order of $350 or more with the promo code : FREESHIP

LOW TEMPERATURE SYNTHETIC GREASE 397GR

890.602 - UNSPSC 15121900
LOW TEMPERATURE SYNTHETIC GREASE 397GR LOW TEMPERATURE SYNTHETIC GREASE 397GR
LOW TEMPERATURE SYNTHETIC GREASE 397GR

Delivery

In stock delivery from our warehouses.

A synthetic heavy-duty, multi-purpose lubricant with PTFE micro powder.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

12 pieces in stock at Vaughan, ON as of 12:53 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 12:53 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 397 g
Colour Translucent White
Service Temperature Range -43°C to 232°C (-45°F to 450°F)
NLGI Grade 1.5
EAN 4045989840632

Features

Product carries a synthetic base with added PTFE micro powder to make a lubricant with long lasting protection against friction, wear, rust and corrosion
Stable under extreme temperature conditions (from -43°C/-45°F up to 232°C/450°F). It will not melt, evaporate, separate or form gummy deposits due to temperature changes.
Impervious to salt water
Dielectric and compatible with most other greases
Does not contain silicone. Safe to be used in body shop environments
NSF H1 registered food grade lubricant
Environmentally friendly and biodegradable
Carries the Kosher certification

Applications

Can be used in hubs, axles, chassis, shocks, springs, wheel bearings, fifth wheels, trailer and buddy bearings. Suitable for caliper assembly and as a bearing grease. Designed to be used in food processing equipment, dielectric applications as a battery protector, weight and fitness equipment, lawn movers, garage doors, snow blowers, sewing machines, garden and farm equipment

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-09-11
The colour of the grease isnt true to the supplied photos. Works well though